Zoro Homepage

Kipton 1 Light Pendant, Polished Nickel & Clear

  • Mfr # 3037P11-PN

  • Zoro # G805841607


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Height
11.5"
Length
11"
Width
11"
Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3037P11-PN
Zoro #
G805841607
UPC #
685659173802
Country of Origin
China

Dimensions

Height
11.5"
Length
11"
Width
11"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, industrial
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Series
Kipton
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.