
Kira Pendant, 1-Light, 5 In.W x 8 In.H, Chrome /Clear
Mfr # 7508MP-CH
Zoro # G811800001
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
5 in
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7508MP-CH
Zoro #
G811800001
UPC #
685659189032
Country of Origin
China
Dimensions
Height
8 in
Width
5 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Details
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
ETL
Frame Material
Steel
Frame Finish
Chrome
Shade Finish/Color
Clear
Location Rating
Dry
Bulb Base
Medium
Description
Clear glass defines a slim silhouette, bringing refined style to a modern one-light pendant. Its gleaming chrome finish sets the tone for a refined living space, kitchen or powder room. The gentle tapering cone silhouette of the pendant ensures its timeless look, perfect alone or in series lighting a larger space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.