
Kira Pendant, 1-Light, 5 In.W x 8 In.H, Chrome /Clear
Mfr # 7508MP-ROD-CH
Zoro # G611799673
product price:Â $178.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
5 in
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7508MP-ROD-CH
Zoro #
G611799673
UPC #
685659195132
Country of Origin
China
Dimensions
Height
8 in
Width
5 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 1x3"+1x6"+3x12"
Details
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Standards
ETL
Lamp Included
No
Frame Finish
Chrome
Shade Finish/Color
Clear
Bulb Base
Medium
Frame Material
Steel
Location Rating
Dry
Description
Infused with modern appeal, this one-light pendant pairs a chic chrome finish with a minimalist silhouette that clears the way for beautiful illumination. A conical shade of clear glass refracts light for bright lighting over a kitchen island or in your living area. Its simplicity is a highlight, perfect for a contemporary space that embraces understated refinement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.