
Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Brushed Nickel/Clear
Mfr # 7508P-ROD-BN
Zoro # G211799417
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
6.5 in
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7508P-ROD-BN
Zoro #
G211799417
UPC #
685659195163
Country of Origin
China
Dimensions
Height
13 in
Width
6.5 in
Chain Length
Rods: 1x3"+1x6"+3x12"
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Standards
ETL
Lamp Watts
60
Lamp Included
No
Bulb Base
Medium
Frame Finish
Brushed Nickel
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear
Description
Minimalist design credentials are on full display in a modern one-light pendant. Pairing a cone of clear glass with a simple housing and suspension, the pendant is a gorgeous choice with understated elegance. Brushed nickel finish is a sleek touch, offering a refined look and feel in your kitchen or living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.