
Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Chrome /Clear
Mfr # 7508P-CH
Zoro # G811799534
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
6.5 in
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7508P-CH
Zoro #
G811799534
UPC #
685659189070
Country of Origin
China
Dimensions
Height
13 in
Width
6.5 in
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Item
Pendant
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Standards
ETL
Frame Finish
Chrome
Bulb Base
Medium
Shade Finish/Color
Clear
Location Rating
Dry
Frame Material
Steel
Description
An elongated cone of clear glass sets the tone for a modern one-light pendant. Infused with minimalist elegance, it showcases a simple, sleek housing and suspension for a crisp, clean look and feel in your kitchen, living room or powder room. A gleaming chrome finish is crisp and timeless, setting the tone for surrounding decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.