Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Chrome /Clear

  • Mfr # 7508P-ROD-CH

  • Zoro # G311799430


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
6.5 in
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7508P-ROD-CH
Zoro #
G311799430
UPC #
685659195170
Country of Origin
China

Dimensions

Height
13 in
Width
6.5 in
Cord/Wire Length
110"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 1x3"+1x6"+3x12"

Details

Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Standards
ETL
Location Rating
Dry
Frame Material
Steel
Bulb Base
Medium
Shade Finish/Color
Clear
Frame Finish
Chrome

Description

Minimalist design credentials are on full display in a modern one-light pendant. Pairing a cone of clear glass with a simple housing and suspension, the pendant is a gorgeous choice with understated elegance. Chrome finish is a sleek touch, offering a refined look and feel in your kitchen or living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.