
Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Matte Black/Clear
Mfr # 7508P-ROD-MB
Zoro # G411799613
product price:Â $176.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
6.5 in
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7508P-ROD-MB
Zoro #
G411799613
UPC #
685659195187
Country of Origin
China
Dimensions
Height
13 in
Width
6.5 in
Chain Length
Rods: 1x3"+1x6"+3x12"
Canopy Dimensions
4.75"L x 4.75"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Kira
Shade Material
Glass
Item
Pendant
Standards
ETL
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Bulb Base
Medium
Frame Finish
Matte Black
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
Clear
Description
Minimalist design credentials are on full display in a modern one-light pendant. Pairing a cone of clear glass with a simple housing and suspension, the pendant is a gorgeous choice with understated elegance. Matte black finish is a sleek touch, offering a refined look and feel in your kitchen or living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.