Zoro Homepage

Kirkland 1 Light Mini Pendant, Rustic Mahogany

  • Mfr # 472MPS-RM

  • Zoro # G505841655


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
6.25"
Number of Lights
1
Style
Restoration
Finish
Rustic Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472MPS-RM
Zoro #
G505841655
UPC #
685659139730
Country of Origin
China

Dimensions

Height
10"
Length
6.25"
Width
6.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Restoration
Item
Mini Pendant
Finish
Rustic Mahogany
Standards
ETL/CETL Certified
Material
Steel
Watts
100
Dimmable
Yes
Series
Kirkland
Rated Location
Dry
Bulb Base
Medium

Description

Combine the richness of rustic mahogany with the sleek, open frame of this one-light mini pendant. Nestled inside a faux barnwood frame is a stylish exposed lightbulb that radiates brightly throughout any bedroom or bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.