Zoro Homepage

Kirkland 2 Light Flush Mount, Ashen Barnboard

  • Mfr # 472F2R-ABB

  • Zoro # G505835500


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Length
12.75"
Width
12.75"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F2R-ABB
Zoro #
G505835500
UPC #
685659139884
Country of Origin
China

Dimensions

Length
12.75"
Width
12.75"
Height
7.25"
Canopy Dimensions
11 in x 11 in

Details

Watts
100
Dimmable
Yes
Finish
Ashen Barnboard
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Kirkland
Standards
ETL/CETL Certified
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Rustic ashen creates a warm, farmhouse-style finish to the frame of this round two-light ceiling light. Crafted from faux barnwood, it brings a casual feel with upscale design elements, and illuminates sleek style and soft lighting in a transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.