Zoro Homepage

Kirkland 2 Light Flush Mount, Ashen Barnboard

  • Mfr # 472F2S-ABB

  • Zoro # G305835472


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F2S-ABB
Zoro #
G305835472
UPC #
685659139921
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
7.25"
Canopy Dimensions
10 in x 10 in

Details

Watts
100
Dimmable
Yes
Finish
Ashen Barnboard
Item
Flush Mount
Standards
ETL/CETL Certified
Series
Kirkland
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Mix linear styling with a warm, rustic farmhouse look as you illuminate a kitchen or living space. This square two-light ceiling light features cool faux barnboard in a frame and hardware accents, offering a cool ashen finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.