Zoro Homepage

Kirkland 3 Light Chandelier, Ashen Barnboard

  • Mfr # 472-3ABB

  • Zoro # G705835744


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Ashen Barnboard
Length
20"
Height
20"
Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-3ABB
Zoro #
G705835744
UPC #
685659139624
Country of Origin
China

Dimensions

Length
20"
Height
20"
Width
20"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Ashen Barnboard
Material
Steel
Number of Lights
3
Color
Ashen Barnboard
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Steel
Series
Kirkland
Style
Restoration
Bulb Base
Medium
Rated Location
Dry

Description

Open and airy, this three-light faux barnwood chandelier is the epitome of modern design. Intermingle the romance of exposed lightbulbs and the distressed industrial feel of the ashen finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.