Zoro Homepage

Kirkland 3 Light Chandelier, Rustic Mahogany

  • Mfr # 472-3RM

  • Zoro # G205835657


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Rustic Mahogany
Height
20"
Standards
ETL/CETL Certified
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-3RM
Zoro #
G205835657
UPC #
685659139617
Country of Origin
China

Dimensions

Height
20"
Length
20"
Width
20"
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Rustic Mahogany
Standards
ETL/CETL Certified
Style
Restoration
Color
Rustic Mahogany
Series
Kirkland
Housing Material
Steel
Dimmable
Yes
Material
Steel
Number of Lights
3
Bulb Base
Medium
Rated Location
Dry

Description

Sleek and stylish, the open triangular-inspired silhouette of this three-light chandelier is stunning in any modern space. Warm up a sleek aura with tones of rustic mahogany.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.