Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 3 Light Flush Mount, Ashen Barnboard

  • Mfr # 472F3R-ABB

  • Zoro # G305835533


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Length
16.25"
Width
16.25"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F3R-ABB
Zoro #
G305835533
UPC #
685659139907
Country of Origin
China

Dimensions

Length
16.25"
Width
16.25"
Height
7.25"
Canopy Dimensions
14-3/4 in x 14-3/4 in

Details

Watts
100
Dimmable
Yes
Finish
Ashen Barnboard
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Kirkland
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Rated Location
Damp

Description

Trek back to a past era and embrace a fun industrial theme with a hint of farmhouse style. Crafted from faux barnwood with an ashen finish, this round three-light ceiling light dresses up a casual space with a desirable rustic flavor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.