Zoro Homepage

Kirkland 3 Light Flush Mount, Ashen Barnboard

  • Mfr # 472F3S-ABB

  • Zoro # G705835539


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Length
16.25"
Width
16.25"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F3S-ABB
Zoro #
G705835539
UPC #
685659140026
Country of Origin
China

Dimensions

Length
16.25"
Width
16.25"
Height
7.25"
Canopy Dimensions
14-1/4 in x 14-1/4 in

Details

Watts
100
Dimmable
Yes
Finish
Ashen Barnboard
Item
Flush Mount
Series
Kirkland
Number of LEDs
Medium
Housing Material
Steel
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Rated Location
Damp

Description

A casual space transforms into a charming rustic haven with this square three-light ceiling light. Blending ashen finish faux barnwood pieces to create a geometric shape, its hybrid industrial and farmhouse look spreads cheer as it illuminates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.