Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 3 Light Pendant, Rustic Mahogany

  • Mfr # 472B14-RM

  • Zoro # G405841809


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
13.75"
Length
14"
Number of Lights
3
Style
Restoration
Finish
Rustic Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472B14-RM
Zoro #
G405841809
UPC #
685659139938
Country of Origin
China

Dimensions

Height
13.75"
Length
14"
Width
14"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
Restoration
Item
Pendant
Finish
Rustic Mahogany
Standards
ETL/CETL Certified
Material
Steel
Dimmable
Yes
Series
Kirkland
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

Rich tones meet an open, airy design in this three-light pendant light. Sophisticated and stylish, the rustic mahogany finish combines with exposed lightbulbs to radiate over a freshly cooked meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.