Zoro Homepage

Kirkland 3 Light Vanity, Ashen Barnboard

  • Mfr # 472-3V-ABB

  • Zoro # G505835043


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
4.5"
Housing Finish
Ashen Barnboard
Number of Lights
3
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-3V-ABB
Zoro #
G505835043
UPC #
685659140088
Country of Origin
China

Dimensions

Height
9.75"
Length
4.5"
Width
22"
Canopy Dimensions
7-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Ashen Barnboard
Number of Lights
3
Style
Restoration
Lamp Watts
100
Standards
ETL/CETL Certified
Housing Material
Steel
Series
Kirkland
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp

Description

Bright and brilliant, this three-light wall sconce shines sleek industrialism over a bathroom vanity. Constructed of faux barnwood, the clean lines of the silhouette boast a rugged ashen hue that's energized by the glow of exposed lightbulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.