Zoro Homepage

Kirkland 5 Light Island/Billiard, Rustic Mahogany

  • Mfr # 472-5L-RM

  • Zoro # G605843504


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Length
36"
Width
4.75"
Height
8.25"
Frame Material
Steel
Frame Finish
Rustic Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-5L-RM
Zoro #
G605843504
UPC #
685659139655
Country of Origin
China

Dimensions

Length
36"
Width
4.75"
Height
8.25"
Chain Length
2x 5x12" + 1x6" + 1x3" Rods
Canopy Dimensions
12 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rustic Mahogany
Number of Lights
5
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
ETL/CETL Certified
Series
Kirkland
Style
Restoration
Rated Location
Dry

Description

Beautiful in an industrial kitchen, this five-light pendant light features exposed lightbulbs and deep metal tones. The sleek faux barnwood frame is elevated with tones of rustic mahogany.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.