Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 5 Light Vanity, Ashen Barnboard

  • Mfr # 472-5V-ABB

  • Zoro # G305834918


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
4.5"
Housing Finish
Ashen Barnboard
Number of Lights
5
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-5V-ABB
Zoro #
G305834918
UPC #
685659140125
Country of Origin
China

Dimensions

Height
9.75"
Length
4.5"
Width
38"
Canopy Dimensions
7-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Ashen Barnboard
Number of Lights
5
Style
Restoration
Series
Kirkland
Dimmable
Yes
Standards
ETL/CETL Certified
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium

Description

Featuring a sleek silhouette, this five-light wall sconce looks great above any bathroom vanity. The faux barnwood construction showcases an ashen hue, modernized with exposed lightbulbs for an industrial feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.