Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 5 Light Vanity, Rustic Mahogany

  • Mfr # 472-5V-RM

  • Zoro # G705834976


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
4.5"
Housing Finish
Rustic Mahogany
Number of Lights
5
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-5V-RM
Zoro #
G705834976
UPC #
685659140118
Country of Origin
China

Dimensions

Height
9.75"
Length
4.5"
Width
38"
Canopy Dimensions
7-1/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rustic Mahogany
Number of Lights
5
Style
Restoration
Series
Kirkland
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium

Description

Construct an elegant visual in any modern bathroom with this elongated five-light wall sconce. Faux barnwood is given depth with a rustic mahogany finish and exposed lightbulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.