Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 6 Light Chandelier, Ashen Barnboard

  • Mfr # 472-6ABB

  • Zoro # G005835918


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Ashen Barnboard
Series
Kirkland
Width
25"
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-6ABB
Zoro #
G005835918
UPC #
685659139648
Country of Origin
China

Dimensions

Width
25"
Length
25"
Height
23"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Ashen Barnboard
Series
Kirkland
Style
Restoration
Housing Material
Steel
Number of Lights
6
Dimmable
Yes
Material
Steel
Color
Ashen Barnboard
Standards
ETL/CETL Certified
Bulb Base
Medium
Rated Location
Dry

Description

The ring of exposed lightbulbs from this six-light faux barnwood chandelier is perfect for an entryway or large dining room. Celebrate modern industrialism with the distressed ashen finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.