Zoro Homepage

Kirkland 6 Light Pendant, Ashen Barnboard

  • Mfr # 472B26-ABB

  • Zoro # G105841550


product price: $612.00
/ea
Free Shipping & Returns

Key Features

Length
26"
Number of Lights
6
Style
Restoration
Finish
Ashen Barnboard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472B26-ABB
Zoro #
G105841550
UPC #
685659139983
Country of Origin
China

Dimensions

Height
25.75"
Length
26"
Width
26"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
6
Style
Restoration
Item
Pendant
Finish
Ashen Barnboard
Material
Steel
Watts
100
Dimmable
Yes
Series
Kirkland
Standards
ETL/CETL Certified
Bulb Base
Medium
Rated Location
Dry

Description

Transform an entryway with the open, airy feel of this six-light pendant light. Complete with faux barnwood rings and barnboard accents, the ashen frame nestles exposed and suspended lightbulbs inside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.