Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 7 Light Island/Billiard, Ashen Barnboard

  • Mfr # 472-7L-ABB

  • Zoro # G005843388


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Length
44"
Width
4.75"
Height
8.25"
Frame Material
Steel
Frame Finish
Ashen Barnboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-7L-ABB
Zoro #
G005843388
UPC #
685659139686
Country of Origin
China

Dimensions

Length
44"
Width
4.75"
Height
8.25"
Chain Length
2x 5x12" + 1x6" + 1x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
22 in x 4-3/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Ashen Barnboard
Number of Lights
7
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
Restoration
UL Listed
ETL/CETL Certified
Series
Kirkland
Rated Location
Dry

Description

Create a stunning focal point above an elongated dining room table with this sleek seven-light pendant light. Designed out of faux barnwood, the clean lines of the frame are enhanced with an arched finish and adorned with exposed lightbulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.