Zoro Homepage

Kraken 1 Light Mini Pendant

  • Mfr # 466MP-MB-BN

  • Zoro # G805841126


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466MP-MB-BN
Zoro #
G805841126
UPC #
685659136395
Country of Origin
China

Dimensions

Height
7.5"
Length
5.25"
Width
5.25"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Industrial
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Dimmable
Yes
Watts
100
Standards
ETL/CETL Certified
Material
Steel
Series
Kraken
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

A compact space benefits from spot lighting that's artistically compelling. This black and brushed nickel mini-pendant offers a cool industrial theme with a delicate glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.