Zoro Homepage

Kraken 1 Light Wall Sconce

  • Mfr # 463-30HWH-OBR

  • Zoro # G005840332


product price: $602.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
28.5"
Width
30"
Number of Lights
8
Dimmable
Yes
Finish
Hammered White + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-30HWH-OBR
Zoro #
G005840332
UPC #
685659084979
Country of Origin
China

Dimensions

Height
28.5"
Width
30"
Length
30"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
8
Dimmable
Yes
Finish
Hammered White + Olde Brass
Item
Pendant
Lamp Watts
60
Series
Cavallo
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Candelabra
Frame Material
Steel
Rated Location
Dry

Description

This stunning eight-light pendant light becomes an integral element in fashionable transitional decor. Illuminate a living space with the charming look of hammered white finish flat iron ribbons forming an open orb that houses eight candelabra-style bulbs in a sleek Oldee brass steel base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.