Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraken 1 Light Wall Sconce

  • Mfr # 466-1S-MB-BN

  • Zoro # G505841068


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Width
5.25"
Dimmable
Yes
Finish
Matte Black
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-1S-MB-BN
Zoro #
G505841068
UPC #
685659136258
Country of Origin
China

Dimensions

Height
11.25"
Width
5.25"
Length
7"
Canopy Dimensions
7-1/4 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Material
Steel
Standards
ETL/CETL Certified
Lamp Watts
100
Series
Kraken
Number of Lights
1
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Shade Finish
Clear
Style
Industrial
Rated Location
Damp

Description

Designed with dual-tone hues, this one-light wall sconce marries matte black and brushed nickel hues. A clear glass shade is full of elegant details, creating a bright glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.