Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraken 2 Light Wall Sconce

  • Mfr # 463-36HBK-CH

  • Zoro # G105840379


product price: $866.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
34.5"
Width
36"
Dimmable
Yes
Number of Lights
10
Finish
Hammered Black + Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
463-36HBK-CH
Zoro #
G105840379
UPC #
685659084986
Country of Origin
China

Dimensions

Height
34.5"
Width
36"
Length
36"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Number of Lights
10
Finish
Hammered Black + Chrome
Item
Pendant
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Series
Cavallo
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel

Description

Light up an entryway or stairwell with this dramatic and compelling ten-light pendant, a tasteful design that blends new and modern with traditional industrial. An open orb created from hammered black flat iron ribbons offers a peek-a-boo view of a stylish chrome finish steel bulb base and an arrangement of romantic candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.