Zoro Homepage

Kraken 2 Light Wall Sconce

  • Mfr # 466-2S-MB-BN

  • Zoro # G205841412


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Width
16"
Dimmable
Yes
Finish
Matte Black
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-2S-MB-BN
Zoro #
G205841412
UPC #
685659136272
Country of Origin
China

Dimensions

Height
11"
Width
16"
Length
7"
Canopy Dimensions
16 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
ETL/CETL Certified
Housing Material
Steel
Series
Kraken
Lamp Watts
100
Number of Lights
2
Frame Material
Steel
Style
Industrial
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Shade Material
Glass

Description

Charmingly bright, this two-light wall sconce features a clear glass shade. Full of curves and sleek lines, matte black and brushed nickel combine to create a stunning visual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.