Zoro Homepage

Kraken 2 Light Wall Sconce, Matte Black & Clear

  • Mfr # 466-2S-MB-OBR

  • Zoro # G005841407


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Matte Black + Olde Brass
Housing Material
Steel
Length
7"
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-2S-MB-OBR
Zoro #
G005841407
UPC #
685659136289
Country of Origin
China

Dimensions

Height
11"
Width
16"
Length
7"
Canopy Dimensions
16 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black + Olde Brass
Item
Wall Sconce
Housing Material
Steel
Standards
ETL/CETL Certified
Lamp Watts
100
Series
Kraken
Shade Finish
Clear
Shade Material
Glass
Rated Location
Damp
Number of Lights
2
Frame Material
Steel
Bulb Base
Medium
Style
Industrial

Description

Jazz up a transitional space with an exceptional fixture that delivers warmth and beauty. Enjoy a dramatic matte black and olde brass finish over a rectangular mount, and clear glass shades that make this two-light wall sconce an excellent option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.