Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraken 3 Light Vanity

  • Mfr # 463-36HBRZ-OBR

  • Zoro # G305840582


product price: $866.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
34.5"
Length
36"
Number of Lights
10
Style
contemporary; transitional;
Finish
Hammered Bronze + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-36HBRZ-OBR
Zoro #
G305840582
UPC #
685659084993
Country of Origin
China

Dimensions

Height
34.5"
Length
36"
Width
36"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
10
Style
contemporary; transitional;
Item
Pendant
Finish
Hammered Bronze + Olde Brass
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Series
Cavallo
Rated Location
Dry
Bulb Base
Candelabra

Description

Match the warm, intriguing decor scheme of a transitional space with the elegance of a steel and iron fixture. This ten-light pendant offers a captivating blend of hammered bronze flat iron ribbons winding into an orb shape that houses an Olde brass finish steel base and an arrangement of romantic candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.