Zoro Homepage

Kraken 4 Light Vanity

  • Mfr # 466-4V-MB-BN

  • Zoro # G905834820


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
7"
Width
30"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-4V-MB-BN
Zoro #
G905834820
UPC #
685659136319
Country of Origin
China

Dimensions

Height
11"
Length
7"
Width
30"
Canopy Dimensions
30 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Industrial
Shade Material
Glass
Series
Kraken
Housing Material
Steel
Standards
ETL/CETL Certified
Lamp Watts
100
Dimmable
Yes
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

With a combination of finish styles, this four-light bath light transforms spaces with modern elegance. Tones of matte black and brushed nickel marry to create a bold visual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.