Zoro Homepage

Kraken 5 Light Vanity

  • Mfr # 464-1S-BN

  • Zoro # G205840552


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
5"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-1S-BN
Zoro #
G205840552
UPC #
685659085198
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
5"
Canopy Dimensions
4-3/4 in x 8-1/2 in

Details

Item
Wall Sconce
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; transitional; fusion
Shade Material
Glass
Series
Bohin
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

Classic elegance and a beautifully neutral finish create a fixture that expresses design personality in a bath or living space. This brushed nickel steel wall sconce gains soft touches from a romantic clear seedy glass shade and delivers a sophisticated, artistic addition to contemporary or transitional decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.