Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraken 5 Light Vanity

  • Mfr # 466-5V-MB-BN

  • Zoro # G305834826


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
7"
Width
38"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-5V-MB-BN
Zoro #
G305834826
UPC #
685659136333
Country of Origin
China

Dimensions

Height
11"
Length
7"
Width
38"
Canopy Dimensions
38 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Industrial
Shade Material
Glass
Series
Kraken
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Matte black and shiny brushed nickel marry on the sleek silhouette of this five-light bath light. Decorate a modern bathroom with the elongated silhouette and bright, clear glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.