Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraken 8 Light Island/Billiard

  • Mfr # 464-1S-MB

  • Zoro # G705843480


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Length
6.5"
Width
5"
Height
8.5"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-1S-MB
Zoro #
G705843480
UPC #
685659085204
Country of Origin
China

Dimensions

Length
6.5"
Width
5"
Height
8.5"
Canopy Dimensions
4-3/4 in x 8-1/2 in

Details

Item
Wall Sconce
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
1
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Bohin
UL Listed
CUL/cETLu
Style
contemporary; transitional; fusion
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear Seedy

Description

Dress up a transitional or contemporary space with this matte black finish one-light wall sconce. Positioned in a hallway or living area, its rugged steel frame is softened with a charming, romantic bell shape clear seedy glass shade and an overall delightful aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.