This item is Discontinued.

This item is Discontinued.
Kraken 8 Light Island/Billiard, Matte Black & Clear (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 466-8MB-BN
- Zoro #
- G505841976
- UPC #
- 685659136371
- Country of Origin
- China
Dimensions
- Length
- 28"
- Height
- 28"
- Width
- 28"
- Chain Length
- 72 in
- Cord/Wire Length
- 110 in
- Canopy Dimensions
- 5-1/4 in x 5-1/4 in
Details
- Item
- Chandelier
- Fixture Wattage
- 100
- Finish
- Matte Black
- Material
- Steel
- Style
- Industrial
- Series
- Kraken
- Dimmable
- Yes
- Color
- Matte Black
- Number of Lights
- 8
- Standards
- ETL/CETL Certified
- Housing Material
- Steel
- Rated Location
- Dry
- Shade Material
- Glass
- Bulb Base
- Medium
- Shade Finish
- Clear
Description
Beautifully fluid design elements soften the industrial vibe of this eight-light round chandelier. Covet a versatile dual finish frame in matte black and brushed nickel, and carefully arranged shades made from delicate clear glass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.