Zoro Homepage

Kube 1 Light Flush Mount, Matte Black

  • Mfr # 480F1-MB-BN

  • Zoro # G505835777


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
6.5"
Width
5.75"
Height
5.75"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480F1-MB-BN
Zoro #
G505835777
UPC #
685659153866
Country of Origin
China

Dimensions

Length
6.5"
Width
5.75"
Height
5.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Kube
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Dry

Description

Add a bold, edgy presence to your favorite space with this two-tone one-light flush mount light. It features a combination matte black and brushed nickel finish in a bold square design that draws the eye. It adds a look of elegant authority to any bathroom, powder room, hallway, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.