Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kube 1 Light Wall Sconce, Matte Black

  • Mfr # 480-1S-MB-BN

  • Zoro # G005841858


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
5.75"
Width
5.75"
Dimmable
Yes
Finish
Matte Black
Length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-1S-MB-BN
Zoro #
G005841858
UPC #
685659149920
Country of Origin
China

Dimensions

Height
5.75"
Width
5.75"
Length
6.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Series
Kube
Lamp Watts
60
Housing Material
Steel
Rated Location
Dry
Frame Material
Steel
Number of Lights
1
Bulb Base
Medium

Description

An edgy design highlighted by simple lines makes this two-tone one-light wall sconce an ideal addition to your home lighting collection. It features a classic matte black and brushed nickel finish with a bold square design. You'll love how it enhances the look and feel of any bathroom, powder room, hallway, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.