Zoro Homepage

Kube 3 Light Vanity, Matte Black

  • Mfr # 480-3V-MB-BN

  • Zoro # G305835182


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
5.75"
Length
23.5"
Width
6.5"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-3V-MB-BN
Zoro #
G305835182
UPC #
685659149944
Country of Origin
China

Dimensions

Height
5.75"
Length
23.5"
Width
6.5"
Canopy Dimensions
20-1/2 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Architectural, Modern, Transitional, Electric, Industrial
Housing Material
Steel
Series
Kube
Lamp Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Give your home lighting a bold, edgy upgrade with this two-tone three-light vanity. It features a classic matte black and brushed nickel finish with an austere rectangular design. You'll love how it energizes a bathroom or powder room with its panache and glam.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.