Zoro Homepage

Kube 5 Light Vanity, Matte Black

  • Mfr # 480-5V-MB-BN

  • Zoro # G105835146


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Height
5.75"
Length
39.5"
Width
6.5"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-5V-MB-BN
Zoro #
G105835146
UPC #
685659149968
Country of Origin
China

Dimensions

Height
5.75"
Length
39.5"
Width
6.5"
Canopy Dimensions
36-1/4 in x 5-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Architectural, Modern, Transitional, Electric, Industrial
Housing Material
Steel
Series
Kube
Lamp Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry

Description

You'll love the ambiance that this two-tone five-light vanity imparts to your favorite space. It features a matte black and brushed nickel finish with an austere rectangle design that provides plenty of light. The bold, edgy design really energizes a bathroom or powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.