Zoro Homepage

Lagoon 1 Light Vanity, Matte Black & Matte Opal

  • Mfr # 703-1V-MB

  • Zoro # G305834628


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
7.5"
Width
6"
Housing Finish
Matte Black
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-1V-MB
Zoro #
G305834628
UPC #
685659020496
Country of Origin
China

Dimensions

Height
8"
Length
7.5"
Width
6"
Canopy Dimensions
4-3/4 in x 8 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
1
Style
regional; spanish
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Series
Lagoon
Housing Material
Steel
Lamp Watts
100
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Damp

Description

An opulent single light vanity light in matte black finish and matte opal frosting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.