Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lagoon 1 Light Wall Sconce, Matte Black & Matte Opal

  • Mfr # 703-1S-MB

  • Zoro # G405841311


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
7"
Width
15"
Dimmable
Yes
Finish
Matte Black
Series
Lagoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-1S-MB
Zoro #
G405841311
UPC #
685659020489
Country of Origin
China

Dimensions

Height
7"
Width
15"
Length
7.5"
Canopy Dimensions
8 in x 4 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Series
Lagoon
Lamp Watts
100
Housing Material
Steel
Standards
CUL/cETLu
Shade Finish
Matte Opal
Frame Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Damp
Number of Lights
1

Description

A single light wall sconce in matte black finish and matte opal shade adds a majestic flavour to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.