Zoro Homepage

Lagoon 2 Light Semi Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 704SF-BN

  • Zoro # G505841136


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Matte Opal
Number of Light Bulbs Required
2
Standards
CUL/cETLu
Height
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704SF-BN
Zoro #
G505841136
UPC #
685659020779
Country of Origin
China

Dimensions

Height
14-3/4 in
Width
15 in
Length
15 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Lagoon
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Matte Opal
Number of Light Bulbs Required
2
Standards
CUL/cETLu
Bulb Wattage
100 W
Shade Finish
Matte Opal
Frame Material
Steel
Shade Material
Glass
Frame Finish
Brushed Nickel
Rated Location
Dry
Dimmable
Yes
Bulb Base
Medium

Description

This two light semi-flush ceiling lamp with its brushed nickel finish and its matte opal shade can give a flare of elegance to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.