Zoro Homepage

Lagoon 2 Light Vanity, Matte Black & Matte Opal

  • Mfr # 703-2V-MB

  • Zoro # G305834574


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
7"
Width
18"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-2V-MB
Zoro #
G305834574
UPC #
685659020502
Country of Origin
China

Dimensions

Height
8"
Length
7"
Width
18"
Canopy Dimensions
18 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
regional; spanish
Shade Material
Glass
Housing Material
Steel
Series
Lagoon
Lamp Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Medium

Description

An opulent set of double light vanity lights in matte black finish and matte opal frosting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.