Zoro Homepage

Lagoon 3 Light Ceiling, Brushed Nickel & Matte Opal

  • Mfr # 704F3-BN

  • Zoro # G005835437


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
18.5"
Width
18.5"
Height
10.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704F3-BN
Zoro #
G005835437
UPC #
685659020748
Country of Origin
China

Dimensions

Length
18.5"
Width
18.5"
Height
10.25"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Lagoon
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass

Description

This lustrous three light ceiling lamp paired with its brushed nickel finish and its matte opal shade brings with it an air of refined class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.