Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lagoon 3 Light Pendant, Matte Black & Matte Opal

  • Mfr # 703SFC-MB

  • Zoro # G905841415


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
15"
Length
19.5"
Width
19.5"
Number of Lights
3
Style
regional; spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703SFC-MB
Zoro #
G905841415
UPC #
685659020618
Country of Origin
China

Dimensions

Height
15"
Length
19.5"
Width
19.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
3
Style
regional; spanish
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Standards
CUL/cETLu
Series
Lagoon
Watts
100
Dimmable
Yes
Material
Steel
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Add some elegance to your home with this three light pendant, with a matte black finish and matte opal shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.