Zoro Homepage
This item is Discontinued.
Z-Lite Lagoon 3 Light Vanity, Brushed Nickel & Matte Opal 704-3V-BN

Lagoon 3 Light Vanity, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 704-3V-BN
  • Zoro # G005834836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704-3V-BN
Zoro #
G005834836
UPC #
685659020687
Country of Origin
China

Dimensions

Height
8"
Length
7"
Width
24"
Canopy Dimensions
24 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
regional; spanish
Shade Material
Glass
Series
Lagoon
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Housing Material
Steel
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Medium

Description

The polished look of this glamourous, three light, brushed nickel vanity is achieved through its combination of its matte opal shades, its elegant detailing and its unique shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.