Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lagoon 5 Light Vanity, Matte Black & Matte Opal

  • Mfr # 703-5V-MB

  • Zoro # G905834721


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
7"
Width
48"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-5V-MB
Zoro #
G905834721
UPC #
685659020557
Country of Origin
China

Dimensions

Height
8"
Length
7"
Width
48"
Canopy Dimensions
48 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
regional; spanish
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Series
Lagoon
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Damp

Description

A gorgeous set of five vanity lights in matte black finish and matte opal frosting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.