Zoro Homepage

Lamina 2 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 226F2

  • Zoro # G005835314


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Length
12.125"
Width
12.125"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226F2
Zoro #
G005835314
UPC #
685659029734
Country of Origin
China

Dimensions

Length
12.125"
Width
12.125"
Height
5.75"
Canopy Dimensions
12.12 in x 12.12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Series
Lamina
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Material
Glass
Shade Finish
Matte Opal

Description

The simple detailing and clean lines of the Lamina flush mount is finished in brushed nickel and paired with matte opal glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.