Zoro Homepage

Lamina 3 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 226F3

  • Zoro # G405835310


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length
13.875"
Width
13.875"
Height
6.375"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226F3
Zoro #
G405835310
UPC #
685659029710
Country of Origin
China

Dimensions

Length
13.875"
Width
13.875"
Height
6.375"
Canopy Dimensions
13.88 in x 13.88 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Lamina
Housing Material
Steel
Number of Light Bulbs Required
3
Shade Finish
Matte Opal
Rated Location
Damp
Shade Material
Glass

Description

The simple detailing and clean lines of the Lamina flush mount is finished in brushed nickel and paired with matte opal glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.