Zoro Homepage

Landrum 1 Light Outdoor Wall Sconce, Black & Sand Blast

  • Mfr # 581S-BK-LED

  • Zoro # G705837076


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Width
4.75"
Height
12"
Length
3"
Series
Landrum
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581S-BK-LED
Zoro #
G705837076
UPC #
685659151589
Country of Origin
China

Dimensions

Width
4.75"
Height
12"
Length
3"
Canopy Dimensions
4-1/2 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Landrum
Watts
8
Finish
Black
Housing Material
Aluminum
Color Temperature
2700K
CRI
CRI> 90
Standards
SGS
Lamp Included
Yes
Source Lumens
680
Rated Location
Wet
Shade Finish
Sand Blast
Bulb Base
LED-Integrated
Dimmable
Yes
Delivered Lumens
320
Shade Material
Glass
Number of Lights
1

Description

This minimalist one-light outdoor wall sconce uses LED-integrated technology to bring energy-efficient light to your patio, deck or other outdoor areas around your home. Made from black aluminum in a black sand blasted finish, its bold, industrial look adds a modern note to your surroundings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.