Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landrum 2 Light Outdoor Wall Sconce, Black & Sand Blast

  • Mfr # 582B-BK-LED

  • Zoro # G505837085


product price: $386.00
/ea
Free Shipping & Returns

Key Features

Width
4.75"
Height
24"
Length
3.25"
Series
Landrum
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582B-BK-LED
Zoro #
G505837085
UPC #
685659151633
Country of Origin
China

Dimensions

Width
4.75"
Height
24"
Length
3.25"
Canopy Dimensions
4-1/2 in x 21-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Landrum
Watts
10
Finish
Black
Color Temperature
2700K
Standards
SGS
Housing Material
Aluminum
CRI
CRI> 90
Lamp Included
Yes
Shade Finish
Sand Blast
Dimmable
Yes
Source Lumens
1700
Delivered Lumens
670
Shade Material
Glass
Number of Lights
2
Bulb Base
LED-Integrated
Rated Location
Wet

Description

This contemporary two-light outdoor wall sconce uses LED-integrated technology to bring energy-efficient light to your patio, deck or other outdoor areas around your home. Made from black aluminum in a black sand blasted finish, its bold, industrial look adds streamlined chic to your surroundings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.